text.skipToContent text.skipToNavigation


2404-16-16-B

SAE 37° (JIC) Flare

Item #100141980
each

Alternate Products

Product details

  • Male Connector w/ 1" Male 37° JIC x 1" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1 NPT(m)
1 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1-11 1/2 Male Pipe
Tube Outside Diameter 1 in
Hex Size 1 3/8 in
Overall Length 2.296 in
Tube O.D. 1 in
Pipe Size 1 in
End Types 2 NPT
JIC 37°
Weight 0.488 LB

You May Also Like