Product details
- Male Connector w/ 1 1/4" Male 37° JIC x 1 1/4" Male Pipe Thread
- Stainless Steel
Specifications
Fitting Type | Adapter |
Material | Stainless Steel |
NPTF Thread | 1 1/4-11 1/2 Male Pipe |
End Types 2 | JIC 37°, NPT |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
SAE Reference No. | 070102 |
Pipe Size | 1.25 in |
No. of Ends | 2 |
Tube O.D. | 1 1/4 in |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
Hex Size | 1 11/16 in |
Fitting Description | Male Connector |
Tube Outside Diameter | 1 1/4 in |
Overall Length | 2.453 in |
Weight | 0.656 LB |