text.skipToContent text.skipToNavigation


2404-20-24-SS

SAE 37° (JIC) Flare

Item #100141993
each
    Shipment Options

Product details

  • Male Connector w/ 1 1/4" Male 37° JIC x 1 1/2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1 1/4 JIC(m)
1 1/2 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1 1/2-11 1/2 Male Pipe
Tube Outside Diameter 1 1/4 in
Hex Size 2 in
Overall Length 2.555 in
Tube O.D. 1 1/4 in
Pipe Size 1 1/2 in
End Types 2 JIC 37°
NPT
Weight 1.152 LB

You May Also Like