Product details
- Male Connector w/ 1 1/2" Male 37° JIC x 2" Male Pipe Thread
Specifications
Hex Size | 2 1/2 in |
Tube O.D. | 1 1/2 in |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector |
No. of Ends | 2 |
Fitting Type | Adapter |
Tube Outside Diameter | 1 1/2 in |
End Size | 1 1/2 JIC(m), 2 NPT(m) |
Pipe Size | 2 in |
Material | Steel |
NPTF Thread | 2-11 1/2 Male Pipe |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070102 |
Fitting Angle | Straight |
Overall Length | 2.86 in |
Weight | 0.767 LB |