Product details
- Male Connector w/ 2" Male 37° JIC x 2" Male Pipe Thread
- Stainless Steel
Specifications
Hex Size | 2 5/8 in |
Material | Stainless Steel |
Fitting Description | Male Connector |
End Size | 2 JIC(m), 2 NPT(m) |
SAE Reference No. | 070102 |
Overall Length | 3.109 in |
Tube O.D. | 2 in |
Fitting Angle | Straight |
Tube Outside Diameter | 2 in |
End Types 2 | JIC 37°, NPT |
NPTF Thread | 2-11 1/2 Male Pipe |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Pipe Size | 2 in |
Fitting Type | Adapter |
Weight | 1.925 LB |