Product details
- Male Connector w/ 3" Male 37° JIC x 3" Male Pipe Thread
Specifications
Material | Steel |
Fitting Angle | Straight |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector |
End Size | 3 JIC(m) |
Fitting Type | Adapter |
NPTF Thread | 3 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
SAE Reference No. | 070102 |
Tube O.D. | 3 in |
Weight | 3.588 LB |