text.skipToContent text.skipToNavigation


2404-L-04-04

SAE 37° (JIC) Flare

Item #100142014
each
    Shipment Options

Alternate Products

Product details

  • Long Male Connector w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 1/4 NPT(m)
1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 1/4-18 Male Pipe
Tube Outside Diameter 1/4 in
Hex Size 5/8 in
Overall Length 2.253 in
Tube O.D. 1/4 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.11 LB

You May Also Like