Product details
- Long Male Connector w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
Specifications
End Types | JIC 37° & NPT |
Fitting Type | Adapter, Long |
Pipe Size | 0.125 in |
End Size Done | Yes |
No. of Ends | 2 |
Overall Length | 1.937 in |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
Fitting Description | Long Male Connector |
Hex Size | 9/16 in |
SAE Reference No. | N/A |
Tube O.D. | 5/16 in |
Fitting Angle | Straight |
End Types 2 | JIC 37°, NPT |
Material | Steel |
Weight | 0.094 LB |