text.skipToContent text.skipToNavigation


2404-L-05-04

SAE 37° (JIC) Flare

Item #100142016

Alternate Products

Product details

  • Long Male Connector w/ 5/16" Male 37° JIC & 1/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 1/4 NPT(m)
5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 5/8 in
Overall Length 2 1/4 in
Tube O.D. 5/16 in
Pipe Size 1/4 in
End Types 2 NPT
JIC 37°
Weight 0.35 LB

You May Also Like