Product details
- Long Male Connector w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
Specifications
Fitting Description | Long Male Connector |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
Fitting Type | Adapter, Long |
Hex Size | 13/16 in |
Fitting Angle | Straight |
Pipe Size | 0.375 in |
End Types 2 | JIC 37°, NPT |
Overall Length | 2.75 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Material | Steel |
SAE Reference No. | N/A |
Tube O.D. | 1/2 in |
Weight | 0.264 LB |