text.skipToContent text.skipToNavigation


2404-L-10-08

SAE 37° (JIC) Flare

Item #100142023
each
    Shipment Options

Alternate Products

Product details

  • Long Male Connector w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 1/2 NPT(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 15/16 in
Overall Length 3 1/8 in
Tube O.D. 5/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.363 LB

You May Also Like