text.skipToContent text.skipToNavigation


2404-L-12-12-SS

SAE 37° (JIC) Flare

Item #100142025

Product details

  • Long Male Connector w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 3/4 NPT(m)
3/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/8 in
Overall Length 3 1/2 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
Weight 0.6 LB

You May Also Like