text.skipToContent text.skipToNavigation


2404-L-12-12

SAE 37° (JIC) Flare

Item #100142024

Alternate Products

Product details

  • Long Male Connector w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 3/4 JIC(m)
3/4 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 3/4-14 Male Pipe
Tube Outside Diameter 3/4 in
Hex Size 1 1/8 in
Overall Length 3 1/2 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.6 LB

You May Also Like