text.skipToContent text.skipToNavigation


2404-L-20-20

SAE 37° (JIC) Flare

Item #100142028
each

Alternate Products

Product details

  • Long Male Connector w/ 1 1/4" Male 37° JIC & 1 1/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 1 1/4 JIC(m)
1 1/4 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 1 1/4-11 1/2 Male Pipe
Tube Outside Diameter 1 1/4 in
Hex Size 1 11/16 in
Overall Length 4 1/2 in
Tube O.D. 1 1/4 in
Pipe Size 1 1/4 in
End Types 2 JIC 37°
NPT
Weight 1.625 LB

You May Also Like