text.skipToContent text.skipToNavigation


2404-L-32-32

SAE 37° (JIC) Flare

Item #100142030
each

Alternate Products

Product details

  • Long Male Connector w/ 2" Male 37° JIC & 2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Long
Fitting Description Long Male Connector
End Size 2 JIC(m)
2 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 2 5/8 in
Overall Length 5.62 in
Tube O.D. 2 in
Pipe Size 2 in
End Types 2 JIC 37°
NPT
Weight 3.938 LB

You May Also Like