text.skipToContent text.skipToNavigation


2404-LL-05-02

SAE 37° (JIC) Flare

Item #100142034
each
    Shipment Options

Alternate Products

Product details

  • Extra Long Male Connector w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Extra Long
Fitting Description Extra Long Male Connector
End Size 5/16 JIC(m)
1/8 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 9/16 in
Overall Length 2.812 in
Tube O.D. 5/16 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.15 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison