text.skipToContent text.skipToNavigation


2404-LL-06-04

SAE 37° (JIC) Flare

Item #100142035
each
    Shipment Options

Alternate Products

Product details

  • Extra Long Male Connector w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Extra Long
Fitting Description Extra Long Male Connector
End Size 1/4 NPT(m)
3/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 1/4-18 Male Pipe
Tube Outside Diameter 3/8 in
Hex Size 5/8 in
Overall Length 3 1/4 in
Tube O.D. 3/8 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison