text.skipToContent text.skipToNavigation


2404-LL-08-06

SAE 37° (JIC) Flare

Item #100142037
each

Alternate Products

Product details

  • Extra Long Male Connector w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Extra Long
Fitting Description Extra Long Male Connector
End Size 1/2 JIC(m)
3/8 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 3/8-18 Male Pipe
Tube Outside Diameter 1/2 in
Hex Size 13/16 in
Overall Length 4 in
Tube O.D. 1/2 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
Weight 0.63 LB

You May Also Like