text.skipToContent text.skipToNavigation


2404-LL-16-16

SAE 37° (JIC) Flare

Item #100142043
each
    Shipment Options

Alternate Products

Product details

  • Extra Long Male Connector w/ 1" Male 37° JIC & 1" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Extra Long
Fitting Description Extra Long Male Connector
End Size 1 JIC(m)
1 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
NPTF Thread 1-11 1/2 Male Pipe
Tube Outside Diameter 1 in
Hex Size 1 3/8 in
Overall Length 5 3/4 in
Tube O.D. 1 in
Pipe Size 1 in
End Types 2 NPT
JIC 37°
Weight 1.306 LB

You May Also Like