Product details
- Female Connector w/ 1/8" Male 37° JIC & 1/8" Female Pipe Thread
- Stainless Steel
Specifications
Hex Size | 9/16 in |
Tube O.D. | 1/8 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Fitting Description | Female Connector |
End Types 2 | JIC 37°, NPT |
Overall Length | 1.12 in |
End Size | 1/8 NPT(f), 1/8 JIC(m) |
NPTF Thread | 1/8-27 Female Pipe |
Tube Outside Diameter | 1/8 in |
SAE Reference No. | 070103 |
End Size Done | Yes |
Fitting Angle | Straight |
Female Pipe Size | 1/8 in |
Material | Stainless Steel |
Fitting Type | Adapter |
Weight | 0.05 LB |