text.skipToContent text.skipToNavigation


2405-03-02

SAE 37° (JIC) Flare

Item #100142046
each

Alternate Products

Product details

  • Female Connector w/ 3/16" Male 37° JIC & 1/8" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 3/16 JIC(m)
1/8 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
Hex Size 9/16 in
Overall Length 1.13 in
Tube O.D. 3/16 in
Female Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.05 LB

You May Also Like