text.skipToContent text.skipToNavigation


2405-04-02-B

SAE 37° (JIC) Flare

Item #100142049

Alternate Products

Product details

  • Female Connector w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
  • Brass

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/4 JIC(m)
1/8 NPT(f)
Material Brass
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1/8-27 Female Pipe
Tube Outside Diameter 1/4 in
Hex Size 9/16 in
Overall Length 1.187 in
Tube O.D. 1/4 in
Female Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.056 LB

You May Also Like