text.skipToContent text.skipToNavigation


2405-04-06

SAE 37° (JIC) Flare

Item #100142054

Product details

  • Female Connector w/ 1/4" Male 37° JIC & 3/8" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/4 JIC(m)
3/8 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 3/8-18 Female Pipe
Tube Outside Diameter 1/4 in
Hex Size 7/8 in
Overall Length 1.43 in
Tube O.D. 1/4 in
Female Pipe Size 3/8 in
End Types 2 NPT
JIC 37°
Weight 0.118 LB

You May Also Like