text.skipToContent text.skipToNavigation


2405-05-04

SAE 37° (JIC) Flare

Item #100142059
each
    Shipment Options

Alternate Products

Product details

  • Female Connector w/ 5/16" Male 37° JIC & 1/4" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/4 NPT(f)
5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1/4-18 Female Pipe
Tube Outside Diameter 5/16 in
Hex Size 3/4 in
Overall Length 1.394 in
Tube O.D. 5/16 in
Female Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.099 LB

You May Also Like