text.skipToContent text.skipToNavigation


2405-06-04-B

SAE 37° (JIC) Flare

Item #100142065

Alternate Products

Product details

  • Female Connector w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
  • Brass

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/4 NPT(f)
3/8 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1/4-18 Female Pipe
Tube Outside Diameter 3/8 in
Hex Size 3/4 in
Overall Length 1.406 in
Tube O.D. 3/8 in
Female Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.106 LB

You May Also Like