text.skipToContent text.skipToNavigation


2405-08-08-B

SAE 37° (JIC) Flare

Item #100142078

Product details

  • Female Connector w/ 1/2" Male 37° JIC & 1/2" Female Pipe Thread
  • Brass

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/2 JIC(m)
1/2 NPT(f)
Material Brass
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1/2-14 Female Pipe
Tube Outside Diameter 1/2 in
Hex Size 1 1/8 in
Overall Length 1.789 in
Tube O.D. 1/2 in
Female Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.288 LB

You May Also Like