text.skipToContent text.skipToNavigation


2405-08-12

SAE 37° (JIC) Flare

Item #100141234

Alternate Products

Product details

  • Female Connector w/ 1/2" Male 37° JIC & 3/4" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/2 JIC(m)
3/4 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 3/4-14 Female Pipe
Tube Outside Diameter 1/2 in
Hex Size 1 3/8 in
Overall Length 1.85 in
Tube O.D. 1/2 in
Female Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.387 LB

You May Also Like