Product details
- Female Connector w/ 5/8" Male 37° JIC & 1/4" Female Pipe Thread
Specifications
Overall Length | 1.76 in |
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Fitting Angle | Straight |
Hex Size | 15/16 in |
Fitting Type | Adapter |
End Size | 1/4 NPT(f), 5/8 JIC(m) |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070103 |
Fitting Description | Female Connector |
End Types | JIC 37° & NPT |
Material | Steel |
Weight | 0.221 LB |