Product details
- Female Connector w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
- Brass
Specifications
NPTF Thread | 1/2-14 Female Pipe |
Fitting Description | Female Connector |
End Size | 1/2 NPT(f), 5/8 JIC(m) |
Hex Size | 1 1/8 in |
Fitting Angle | Straight |
Female Pipe Size | 1/2 in |
Tube Outside Diameter | 5/8 in |
Overall Length | 1.89 in |
End Types | JIC 37° & NPT |
SAE Reference No. | 070103 |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Fitting Type | Adapter |
Material | Brass |
End Types 2 | JIC 37°, NPT |
Weight | 0.0 LB |