text.skipToContent text.skipToNavigation


2405-10-08-SS

SAE 37° (JIC) Flare

Item #100142086
each

Product details

  • Female Connector w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1/2 NPT(f)
5/8 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1/2-14 Female Pipe
Tube Outside Diameter 5/8 in
Hex Size 1 1/8 in
Overall Length 1.89 in
Tube O.D. 5/8 in
Female Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
Weight 0.28 LB

You May Also Like