text.skipToContent text.skipToNavigation


2405-12-12-B

SAE 37° (JIC) Flare

Item #100142091
each

Alternate Products

Product details

  • Female Connector w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
  • Brass

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 3/4 JIC(m)
3/4 NPT(f)
Material Brass
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 3/4-14 Female Pipe
Tube Outside Diameter 3/4 in
Hex Size 1 3/8 in
Overall Length 2.062 in
Tube O.D. 3/4 in
Female Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.0 LB

You May Also Like