text.skipToContent text.skipToNavigation


2405-14-12

SAE 37° (JIC) Flare

Item #100142095
each
    Shipment Options

Product details

  • Female Connector w/ 7/8" Male 37° JIC & 3/4" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 7/8 JIC(m)
3/4 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 3/4-14 Female Pipe
Tube Outside Diameter 7/8 in
Hex Size 1 3/8 in
Overall Length 2.062 in
Tube O.D. 7/8 in
Female Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
Weight 0.456 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison