text.skipToContent text.skipToNavigation


2405-16-12-SS

SAE 37° (JIC) Flare

Item #100142097
each

Product details

  • Female Connector w/ 1" Male 37° JIC & 3/4" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 3/4 NPT(f)
1 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 3/4-14 Female Pipe
Tube Outside Diameter 1 in
Hex Size 1 3/8 in
Overall Length 2.085 in
Tube O.D. 1 in
Female Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.463 LB

You May Also Like