text.skipToContent text.skipToNavigation


2405-20-20-SS

SAE 37° (JIC) Flare

Item #100142104
each

Product details

  • Female Connector w/ 1 1/4" Male 37° JIC & 1 1/4" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1 1/4 NPT(f)
1 1/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1 1/4-11 1/2 Female Pipe
Tube Outside Diameter 1 1/4 in
Hex Size 2 in
Overall Length 2.484 in
Tube O.D. 1 1/4 in
Female Pipe Size 1 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.985 LB

You May Also Like