text.skipToContent text.skipToNavigation


2405-20-24

SAE 37° (JIC) Flare

Item #100142105
each
    Shipment Options

Product details

  • Female Connector w/ 1 1/4" Male 37° JIC & 1 1/2" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 1 1/2 NPT(f)
1 1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1 1/2-11 1/2 Female Pipe
Tube Outside Diameter 1 1/4 in
Hex Size 2 3/8 in
Overall Length 2 1/2 in
Tube O.D. 1 1/4 in
Female Pipe Size 1 1/2 in
End Types 2 JIC 37°
NPT
Weight 1.394 LB

You May Also Like