text.skipToContent text.skipToNavigation


2405-32-24

SAE 37° (JIC) Flare

Item #100142109
each

Product details

  • Female Connector w/ 2" Male 37° JIC & 1 1/2" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 2 JIC(m)
1 1/2 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 1 1/2-11 1/2 Female Pipe
Tube O.D. 2 in
End Types 2 NPT
JIC 37°
Weight 0.0 LB

You May Also Like