text.skipToContent text.skipToNavigation


2405-32-32-SS

SAE 37° (JIC) Flare

Item #100142111
each

Product details

  • Female Connector w/ 2" Male 37° JIC & 2" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female Connector
End Size 2 JIC(m)
2 NPT(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070103
NPTF Thread 2-11 1/2 Female Pipe
Tube Outside Diameter 2 in
Hex Size 2 3/8 in
Overall Length 2.968 in
Tube O.D. 2 in
Female Pipe Size 2 in
End Types 2 JIC 37°
NPT
Weight 2.32 LB

You May Also Like