text.skipToContent text.skipToNavigation


2406-04-03

SAE 37° (JIC) Flare

Item #100142114
each

Product details

  • Reducer w/ 1/4" Female 37° JIC x 3/16" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1/4 JIC(f)
3/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Hex Size 9/16 in
Overall Length 1.049 in
Tube O.D. 1 1/4 in
Tube O.D. 2 3/16 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like