Product details
- Reducer w/ 1/4" Female 37° JIC x 3/8" Male 37° JIC
- Stainless Steel
Specifications
Tube O.D. 2 | 3/8 in |
SAE Reference No. | 070123 |
Fitting Type | Adapter |
Hex Size | 5/8 in |
End Types 2 | JIC 37° |
Tube Outside Diameter | 1/4 in |
End Size | 3/8 JIC(m), 1/4 JIC(f) |
Overall Length | 1.007 in |
No. of Ends | 2 |
End Types | JIC 37° |
Fitting Description | Reducer |
Tube O.D. 1 | 1/4 in |
Material | Stainless Steel |
Fitting Angle | Straight |
Weight | 0.069 LB |