Product details
- Reducer w/ 5/16" Female 37° JIC x 1/2" Male 37° JIC
Specifications
Tube O.D. 2 | 1/2 in |
Fitting Type | Adapter |
SAE Reference No. | 070123 |
End Types 2 | JIC 37° |
Overall Length | 1.266 in |
Hex Size | 13/16 in |
End Size | 1/2 JIC(m), 5/16 JIC(f) |
Tube Outside Diameter | 5/16 in |
Tube O.D. 1 | 5/16 in |
End Types | JIC 37° |
Material | Steel |
Fitting Description | Reducer |
Fitting Angle | Straight |
No. of Ends | 2 |
Weight | 0.062 LB |