text.skipToContent text.skipToNavigation


2406-06-02

SAE 37° (JIC) Flare

Item #100142121
each

Product details

  • Reducer w/ 3/8" Female 37° JIC x 1/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 3/8 JIC(f)
1/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Hex Size 11/16 in
Overall Length 1.073 in
Tube O.D. 1 3/8 in
Tube O.D. 2 1/8 in
End Types 2 JIC 37°
Weight 0.062 LB

You May Also Like