Product details
- Reducer w/ 3/8" Female 37° JIC x 1/4" Male 37° JIC
Specifications
No. of Ends | 2 |
Material | Steel |
Overall Length | 1.187 in |
End Size | 1/4 JIC(m), 3/8 JIC(f) |
End Types | JIC 37° |
Hex Size | 11/16 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube Outside Diameter | 3/8 in |
Tube O.D. 2 | 1/4 in |
Tube O.D. 1 | 3/8 in |
SAE Reference No. | 070123 |
End Types 2 | JIC 37° |
Fitting Description | Reducer |
Weight | 0.056 LB |