text.skipToContent text.skipToNavigation


2406-08-04

SAE 37° (JIC) Flare

Item #100142130
each

Alternate Products

Product details

  • Reducer w/ 1/2" Female 37° JIC x 1/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1/4 JIC(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1/2 in
Hex Size 7/8 in
Overall Length 1.328 in
Tube O.D. 1 1/2 in
Tube O.D. 2 1/4 in
End Types 2 JIC 37°
Weight 0.131 LB

You May Also Like