text.skipToContent text.skipToNavigation


2406-08-05

SAE 37° (JIC) Flare

Item #100142133
each

Product details

  • Reducer w/ 1/2" Female 37° JIC x 5/16" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 5/16 JIC(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1/2 in
Hex Size 7/8 in
Overall Length 1.31 in
Tube O.D. 1 1/2 in
Tube O.D. 2 5/16 in
End Types 2 JIC 37°
Weight 0.031 LB

You May Also Like