text.skipToContent text.skipToNavigation


2406-08-06-SS

SAE 37° (JIC) Flare

Item #100142136
each

Product details

  • Reducer w/ 1/2" Female 37° JIC x 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 3/8 JIC(m)
1/2 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1/2 in
Hex Size 7/8 in
Overall Length 1.328 in
Tube O.D. 1 1/2 in
Tube O.D. 2 3/8 in
End Types 2 JIC 37°
Weight 0.043 LB

You May Also Like