Product details
- Reducer w/ 5/8" Female 37° JIC x 1/2" Male 37° JIC
- Stainless Steel
Specifications
SAE Reference No. | 070123 |
Tube O.D. 2 | 1/2 in |
Fitting Description | Reducer |
Hex Size | 1 in |
Fitting Type | Adapter |
No. of Ends | 2 |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
End Size | 1/2 JIC(m), 5/8 JIC(f) |
Material | Stainless Steel |
End Types | JIC 37° |
Tube Outside Diameter | 5/8 in |
Overall Length | 1.406 in |
Tube O.D. 1 | 5/8 in |
Weight | 0.131 LB |