text.skipToContent text.skipToNavigation


2406-10-08

SAE 37° (JIC) Flare

Item #100142144
each

Alternate Products

Product details

  • Reducer w/ 5/8" Female 37° JIC x 1/2" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1/2 JIC(m)
5/8 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 5/8 in
Hex Size 1 in
Overall Length 1.406 in
Tube O.D. 1 5/8 in
Tube O.D. 2 1/2 in
End Types 2 JIC 37°
Weight 0.125 LB

You May Also Like