Product details
- Reducer w/ 5/8" Female 37° JIC x 1" Male 37° JIC
Specifications
Material | Steel |
Tube Outside Diameter | 5/8 in |
Fitting Angle | Straight |
Fitting Description | Reducer |
Hex Size | 1 3/8 in |
Tube O.D. 2 | 1 in |
Tube O.D. 1 | 5/8 in |
End Types 2 | JIC 37° |
Fitting Type | Adapter |
No. of Ends | 2 |
Overall Length | 1.22 in |
End Types | JIC 37° |
SAE Reference No. | 070123 |
End Size | 1 JIC(m), 5/8 JIC(f) |
Weight | 0.531 LB |