text.skipToContent text.skipToNavigation


2406-12-10-SS

SAE 37° (JIC) Flare

Item #100142157
each
    Shipment Options

Product details

  • Reducer w/ 3/4" Female 37° JIC x 5/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 5/8 JIC(m)
3/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 3/4 in
Hex Size 1 1/4 in
Overall Length 1.638 in
Tube O.D. 1 3/4 in
Tube O.D. 2 5/8 in
End Types 2 JIC 37°
Weight 0.18 LB

You May Also Like