text.skipToContent text.skipToNavigation


2406-12-12

SAE 37° (JIC) Flare

Item #100142158
each
    Shipment Options

Product details

  • Reducer w/ 3/4" Female 37° JIC x 3/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 3/4 JIC(m)
3/4 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 3/4 in
Hex Size 1 1/4 in
Overall Length 1.74 in
Tube O.D. 1 3/4 in
Tube O.D. 2 3/4 in
End Types 2 JIC 37°
Weight 0.375 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison